Beli coupling hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Gunnebo Hose Firebreak Coupling
    Mulai

    Rp7.199.900

    Gunnebo Hose Firebreak Coupling
    Deskripsi:
    Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.
    atribut:
    • Working Pressure (Bar): 22.5
    • Folding Pressure (bar): 37
    • Breaking Pressure (bar): 60
    • Hose Diameter (mm): 19 to 150
    • Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
    • Temperature Range (°C): -30 to +80
  2. DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling
    Mulai

    Rp369.900

    DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling
    Deskripsi:
    Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Zinc Plated
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  3. Non Brand Chicago-Style Universal Hose Coupling
    Mulai

    Rp1.199.900

    Non Brand Chicago-Style Universal Hose Coupling
    Deskripsi:
    Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.
    atribut:
    • UNSPSC: 27131613
    • Connection Type: NPT
    • Coupling Component: Universal Coupling
    • Coupling Locking Type: Push-to-Connect
    • Finish/Coating: Zinc Plated
    • Material: Iron
    • Maximum Working Pressure at 70°F: 300
  4. Non Brand Fire Hose Nozzle
    Mulai

    Rp999.900

    Non Brand Fire Hose Nozzle
    Deskripsi:
    Solid bore fire hose nozzles create a single stream of water without the ability to adjust water flow or pattern. Solid bore nozzles generally have a longer water stream than other nozzles.
  5. Osw Syntex Unidur Fire Hose Rubber
    Mulai

    Rp3.299.900

    Osw Syntex Unidur Fire Hose Rubber
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  6. DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling
    Mulai

    Rp479.900

    DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling
    Deskripsi:
    Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.
  7. Non Brand Coupling Chicago Universal Male NPT End (Kopler)
    Mulai

    Rp30.900

    Non Brand Coupling Chicago Universal Male NPT End (Kopler)
    atribut:
    • Material: Ductile Iron (ZN-Plated)
  8. Jetstar Fire Hose Rubber
    Mulai

    Rp2.499.900

    Jetstar Fire Hose Rubber
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  9. Endlessafe Fire Hose Rubber 16Bar
    Mulai

    Rp1.599.900

    Endlessafe Fire Hose Rubber 16Bar
    atribut:
    • Working Pressure (Bar): 16
    • Test Pressure (BAR): 24
    • Bursting Pressure (bar): 32
    • Color: Red
  10. DIXON VALVE COUPLING Bow Quick-Connect Air Coupling
    Mulai

    Rp379.900

    DIXON VALVE COUPLING Bow Quick-Connect Air Coupling
    Deskripsi:
    Bowes brass quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Finish/Coating: Zinc Plated
    • For use with: Bowes Style
    • Includes Valve: No
    • Interchange Type: Bowes
    • Maximum Flow Rate (L/minute): 5776.64
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  11. NERO Electric General LED High Bay Ligh
    Mulai

    Rp749.900

    NERO Electric General LED High Bay Ligh
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 20000 hours
  12. DIXON VALVE COUPLING Thor Quick-Connect Air Coupling
    Mulai

    Rp389.900

    DIXON VALVE COUPLING Thor Quick-Connect Air Coupling
    Deskripsi:
    Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Color: Silver
    • Finish/Coating: Zinc Plated
    • For use with: Thor Style
    • Includes Valve: No
    • Interchange Type: Thor
    • Material: Steel
    • Max. Outside Dia. (inch): 1-35/64
    • Maximum Flow Rate (L/minute): 7079.21
    • Maximum Working Pressure at 70°F (psi): 300
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  13. TONATA Fire Hose
    Mulai

    Rp659.900

Daftar Harga coupling hose Terbaru March 2026
Gunnebo Hose Firebreak CouplingRp7.199.900
DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air CouplingRp369.900
Non Brand Chicago-Style Universal Hose CouplingRp1.199.900
Non Brand Fire Hose NozzleRp999.900
Osw Syntex Unidur Fire Hose RubberRp3.299.900
DIXON VALVE COUPLING Chicago-Style Universal Hose CouplingRp479.900
Non Brand Coupling Chicago Universal Male NPT End (Kopler)Rp30.900
Jetstar Fire Hose RubberRp2.499.900
Endlessafe Fire Hose Rubber 16BarRp1.599.900
DIXON VALVE COUPLING Bow Quick-Connect Air CouplingRp379.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait